SKU:
SHR0209010A
MPN:
SHR-020-9010A
£104.39
Ex VAT
£125.27
Inc VAT
Product Details
Product Specification
Product Documents
The HSS-Co 5% Countersink 6 Piece Set features high performance, multi flute countersinks in various sizes.
Features and Benefits
• Manufactured from high speed steel and cobalt for improved strength
• Straight shank design with bright finish for improved performance on ductile metals
• Supplied in a robust carry case for easy and secure portability
• straight shank design
• 90° ground flute angle provides optimal cutting performance with an inclusive angle of 90°
Standards
• Manufactured to BS328:Part 5:1983
Contents
• 1x 8, 10, 12.5, 16, 20 and 25mm
Typical Applications
Deburring
Chamfering
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
Cutting Diameter | 10 12.5 16 20 25 8mm |
EAN | 5036140162242 |
ECLASS Code | 21010100 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
Number of Pieces | 6 |
Shank Type | Straight |
Standards Met | BS328:Part 5:1983 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |