SKU:
TRE2802938G
MPN:
CB38-316TC
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
The CB counter bores are extensively used for recessing bolt and screw heads.
• Supplied with a HSS slow spiral drill bit. Fully adjustable, a hex key is supplied.
• TCT version is used for plywood, particle boards and plastics (abrasive).
• Use a drilling speeds only.
• Not suitable for ferrous and non-ferrous metals.
• When setting-up, ensure flutes of drill are aligned with flute of counterbore.
Attribute | Value |
---|---|
Brand | Trend |
Countersink Angle | 90° |
EAN | 5027654017609 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Material | Carbide-tipped |
MFR Part No. | CB38-316TC |
Tool Type | Counterbore |
UNSPSC Code | 27112812 |