£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Series G236 HSS Countersink Set
Straight Shank 3flute, 90° Countersink.
Set 1 (G136) in bright finish improves chip flow in soft ferrous & non-ferrous materials.
Tri-Flat Shank
Sizes 6.3mm,8.3mm,10.4mm,12.4mm,16.5mm,20.5mm
Manufactured to DIN 335C.
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
EAN | 7320760217887 |
ECLASS Code | 21010100 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | G2361 |
Number of Pieces | 6 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |