Dormer

Countersink Set, G2362, Countersink, Straight Shank, Set of 4, High Speed Steel, Bright

SKU:

DOR0204035B

MPN:

5972714

£119.00

Ex VAT

£142.80

Inc VAT

IN STOCK (13)

    Product Details

    Series G236 HSS Countersink Set
    Straight Shank 3flute, 90° Countersink
    Set 2 (G136) in bright finish improves chip flow in soft ferrous & non-ferrous materials.
    Tri-Flat Shank
    Sizes 6.3mm,10.4mm,16.5mm,20.5mm
    Manufactured to DIN 335C


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Countersink Angle

    90°

    EAN

    7320760344750

    ECLASS Code

    21010100

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    G2362

    Number of Pieces

    4

    Shank Type

    Straight

    Tool Type

    Countersink

    UNSPSC Code

    27112812