Walter Titex

Z3711 6.3-20.5mm 90D HSS 90° Countersink Set - 6 Piece - TiN Coated

SKU:

TTX0209050E

MPN:

5073989

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Thursday, January 20th


    Overview

    HSS 90° TiN Coated 6 Piece Countersink Set features 6 TiN coated countersinks with a 90° cutting angle, for efficient cutting performance and tool durability. The high speed steel construction allows greater rigidity. Supplied in a handy case for easy and convenient storage and easy tool identification.

    Features and Benefits
    • High speed steel for improved rigidity
    • TiN coating for increased wear resistance, decreased friction and corrosion resistance
    • Supplied in a handy case for easy and convenient storage

    Contents
    • 6 Piece Set
    • Set includes 6.3, 8.3, 10.4, 12.4, 16.5 and 20.5mm

    Standards
    • Manufactured to DIN 335 form C

    Typical Applications
    • Countersinking
    • Steel

    Brand
    Walter Titex
    Countersink Angle
    90°
    eclassCode
    21010100
    Finish/Coating
    TiN
    Material
    High Speed Steel
    MFR Part No.
    Z3711 TIN
    Number of Pieces
    6
    Shank Type
    Straight
    Standards Met
    DIN 335 form C
    Tool Type
    Countersink