Trend

6200/8HSS Professional Adjustable Drill & Countersink 5/8in (15.9mm)

SKU:

TRE2873838K

MPN:

6200/8HSS

£21.79

Ex VAT

£26.15

Inc VAT

OUT OF STOCK

    Product Details

    6200/8HSS
    Designed to drill and countersink simultaneously, a wide variety of materials.


    • Supplied with a 3/16in HSS slow spiral drill bit.
    • Fully adjustable, a hex key is supplied.
    • Use at drilling speeds only.
    • Not suitable for ferrous or non ferrous metals.
    • Please ensure drill flutes are aligned with flutes of countersink.


    Product Specification
    Attribute
    Value

    Brand

    Trend

    EAN

    5027654012055

    ECLASS Code

    36600201

    MFR Part No.

    6200/8HSS

    Pilot Diameter

    4.76mm

    UNSPSC Code

    23241603