£116.90
Ex VAT
£140.28
Inc VAT
Overview
Product Specification
These single-sided round RCMT turning inserts have a 7⁰ clearance, positive insert geometry, and were designed for the fine to heavy machining of steels. The insert has a diameter of 12.0mm, and a 4.76mm thickness.
Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve toughness and reliability of cutting edge
Typical Applications
• Steel
• Cast Steel
• Cast Iron
Brand | Pramet |
Chipbreaker | RM3 |
Clearance Angle | 7° |
EAN | 3603604012393 |
Finish/Coating | MT-CVD |
Insert Size | 1606 |
Insert Style | RCMT |
ISO Designation | RCMT1606MOE-RM3:T9415 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 8239165 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 6.35mm |
UNSPSC Code | 23241600 |