£59.90
Ex VAT
£71.88
Inc VAT
Overview
Product Specification
This round RCMX turning insert has a 7⁰ clearance, negative insert geometry and was designed for the medium to heavy machining of steels. The insert has a diameter of 12.0mm and a thickness of 4.76mm.
Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve toughness and reliability of cutting edge
Typical Applications
• Steel
• Cast Steel
Brand | Pramet |
Chipbreaker | 321 |
Clearance Angle | 7° |
EAN | 3603604106870 |
Finish/Coating | MT-CVD |
Insert Size | 1204 |
Insert Style | RCMX |
ISO Designation | RCMX1204MOS-321:T9415 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 8345955 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 4.76mm |
UNSPSC Code | 23241600 |