£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Finishing geometry with high positive rake face for chip control in long chipping materials. Features an advanced PVD-AlTiN-coated grade with a tough, ultra-fine-grain unalloyed substrate.
Most commonly used in general-purpose machining of most steels, stainless steels, high-temp alloys, titanium, irons, and non-ferrous materials. Offers versatile range when applied to cutting speeds, from low to medium the inserts will handle interruptions and high feed rates.
Features and Benefits
• High positive rake face offers good chipping control in long chipping materials
• Advanced PVD-AlTiN-coated for excellent heat and wear resistance
• Tough, ultra-fine-grain unalloyed substrate for tool hardness and durability
• Versatile, handles low to medium speeds with interruptions and high feeds
Typical Applications
• Turning
• Steel
• Stainless steel
• High temperature alloys
• Titanium
• Iron
• Non-ferrous materials
Standards
• Grade KC5025
Attribute | Value |
---|---|
Brand | Kennametal |
Finish/Coating | PVD-AlTiN |
ISO Category Grade | M S |
Manufacturer Grade | KC5025 |
Material | Carbide |
Material Application | Cast Iron Heat Resistant Alloys Non-ferrous material Stainless Steel Steel |
Shape | Rhombic |
UNSPSC Code | 23241600 |