£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
The SWISS+BURR™ B4 deburring set is a popular choice for deburring holes, slots and edges on metals and plastics. The B4 set contains: SWISS+BURR™ 1x Universal handle, 1x B-holder, B10 and B20 blades.
A fast, effective and efficient way of deburring holes, slots and edges, Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
Features and Benefits
• Modular system of interchangeable handles, holders and blades
• For deburring holes, slots and edges on metals and plastics
• Interchangeable with commonly available brands
Contents
• 1x Universal handle
• 1x B-holder
• 1x B10 and 1x B20 blade
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Hole, Edge Straight Edge |
EAN | 5036140043589 |
MFR Part No. | 155-00186 |
Number of Pieces | 4 |
Set Contents | B10 Blade B20 Blade B Holder Type A Universal Handle |
Set Type | Hand Deburring Set |
Trade Letter | B |
UNSPSC Code | 27111526 |