£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
Three cutting edges which when combined with a telescopic holder allow easy access to deburr small holes etc in difficult positions.
The C3 set contains: SWISS+BURR™ 1x ergonomic handle, 1x C type blade holder, and 1x C42 blade.
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Flat Surface Hole, Back Edge Hole, Inner Surface |
EAN | 5036140043596 |
MFR Part No. | 155-00188 |
Number of Pieces | 3 |
Set Contents | C42 Scraper C Holder Type A Universal Handle |
Set Type | Hand Scraper Set |
Trade Letter | A C |
UNSPSC Code | 27111526 |