£26.05
Ex VAT
£31.26
Inc VAT
Product Details
Product Specification
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Flat Surface Sheets |
EAN | 5036140043602 |
MFR Part No. | 155-00189 |
Number of Pieces | 3 |
Set Contents | D80 Blade D Holder Type A Universal Handle |
Set Type | Hand Deburring Set |
Trade Letter | A D |
UNSPSC Code | 27111526 |