SKU:
SWT1091350Z
MPN:
1091350Z
£76.11
Ex VAT
£91.33
Inc VAT
Product Details
Product Specification
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
The set contains: SWISS+BURR™
1x Extra Close handle, 1x E100S and 1x E400 blades plus five different shaped diamond coated files: rectangular, square, triangular, round and half round.
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Flat Surface Hole, Back Edge Hole, Edge Hole, Inner Surface Straight Edge |
EAN | 5036140224506 |
MFR Part No. | 154-00044 |
Number of Pieces | 8 |
Set Contents | (5)Diamond Coated Files Rectangular E100s Blade E400 Blade Extra Close handle Half Round Round Square Triangular |
Set Type | Diamond Coating Filing & Deburring |
Trade Letter | E |
UNSPSC Code | 27111526 |