£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
The DB3 hand deburring set features an ergonomic handle for added user comfort as well as a blade holder and 2 compatible N80 deburring blades for efficient hand deburring applications. The blade holder also features a hand safety gaurd for extra safety when in use. The modular system of interchangeable handles, holders and blades is designed to cover all applications and can be interchanged with a choice of HSS or carbide blades, countersinks and scrapers.
Features and Benefits
• Modular system of interchangeable handles, holders and blades
• Ergonomic grip handle for added user comfort
• For deburring materials with single or double straight edges up to 14.00mm thick
• Interchangeable with commonly available brands
• Blade holder fitted with safety hand guard
Contents
• 1x ergonomic handle 1x blade holder 2x N80 blades
Typical Applications
• Hand Deburring
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Sheets Straight Edge |
EAN | 5036140043909 |
MFR Part No. | 155-00187 |
Number of Pieces | 3 |
Set Contents | (2)N80 Blades Holder Type A Universal Handle |
Set Type | Double Burr |
Trade Letter | D N |
UNSPSC Code | 27111526 |