SKU:
SWT1095061B
MPN:
1095061B
£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
The SWISS+BURR™ E & C Standard Duty Deburring and Scraping Set is ideal for intense deburring and scraping use on holes, slots and edges.
The set contains: SWISS+BURR™ 1x Type A Universal handle, 1x Type C scraper, 1x C42 triangular scraper, 1x Type E blade holder, 1x E100 TiN blade, 1x E111 blade, 1x E200 blade, 1x E300 two sided blade, 1x E600 rear cutting blade and 1x E700 blade.
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Cross Hole, Both Edges Flat Surface Hole, Back Edge Hole, Edge Hole, Inner Surface Straight Edge |
EAN | 5036140224490 |
MFR Part No. | 154-00043 |
Number of Pieces | 11 |
Set Contents | C42 Scraper C Holder C Key E100 Tin Blade E111 Blade E200 Blade E300 Blade E600 Blade E 700 Blade E Holder Type A Universal Handle |
Set Type | Heavy Duty Deburring & Scraper Set |
Trade Letter | A C E |
UNSPSC Code | 27111526 |