£46.49
Ex VAT
£55.79
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760205914 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F310M4X.75X13/16 |
Pitch | 0.75mm |
Series | F310 |
Thickness | 1/4mm |
Thread Direction | Right Hand |
Thread Size | M4 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |