£67.39
Ex VAT
£80.87
Inc VAT
Product Details
Product Specification
45° Corner Angle - Inch (Form C).
Designed to produce dovetail slideways in machine tool tables, jigs and fixtures. Bright finish, straight helix. Manufactured to works standards.
Inch diameter Tolerance: + 0.010 - 0.000.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 1in. |
Cutter Form | Corner Angle |
Cutter Style | Dovetail |
EAN | 5036140371118 |
ECLASS Code | 21010504 |
Finish/Coating | Uncoated |
Included Angle | 45° |
Material | High Speed Steel |
Number of Teeth | 6 |
Shank Diameter | 1/2in. |
Shank Type | Threaded |
Standards Met | DIN 1833 DIN 1835D |
System of Measurement | Inch |
UNSPSC Code | 23241632 |