£16.79
Ex VAT
£20.15
Inc VAT
22 Variations Available
Product Details
Product Specification
Drill chuck arbors with taper shank
Features
• Connection between machine spindle and chucking tool head
• Taper shank with flat tang, manufactured to DIN 228 pa
• Drill chuck taper
• DIN 238
• Hardened and ground
Attribute | Value |
---|---|
Brand | Rohm |
EAN | 4019208001593 |
ECLASS Code | 36609229 |
Length | 134mm |
MFR Part No. | 14912 |
Mount | B16 |
Product Type | Drill Chuck Arbors |
Shank Type | 3MT |
UNSPSC Code | 27112811 |