£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Complete with retaining screw for reverse action.
Suitable for use in rotary mode only.
Attribute | Value |
---|---|
Brand | Rohm |
EAN | 5052587011561 |
ECLASS Code | 36609229 |
Length | 75mm |
MFR Part No. | 547600 |
Mount | 1/2in. x 20 |
Product Type | Drill Chuck Arbors |
Shank Type | SDS |
UNSPSC Code | 27112811 |
Weight | 50g |