£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
1.5 - 13mm all metal Keyless chuck
Attribute | Value |
---|---|
Brand | Bosch |
Capacity | 1.5 - 13.0mm |
Chuck Type | Keyless |
EAN | 4059952269856 |
ECLASS Code | 21020490 |
MFR Part No. | 2 608 572 143 |
UNSPSC Code | 27112807 |