Bosch

1618571014 2.5 - 13mm SDS-PLUS CHUCK WITH KEY

SKU:

BCH2803850L

MPN:

1618571014

£98.49

Ex VAT

£118.19

Inc VAT

OUT OF STOCK

    Product Details

    1/2" capacity chuck with integral SDS-plus shank.
    Use for straight shank drilll bits.
    The Bosch 1/2-inch by 6-1/4-inch by 2 5/32-inch black metal SDS adapter chuck is designed for use with Bosch SDS-Plus hammer drills. It converts these into regular drills, offering greater single-tool versatility.


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Capacity

    2.5 -13.0mm

    Chuck Type

    Keyed

    EAN

    3165140006231

    ECLASS Code

    21020490

    MFR Part No.

    1618571014

    UNSPSC Code

    27112807