£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Performance matched to machine.
•Chuck thread: 3/8 x 24UNF
•To suit models: BDF343, 6271D, 6821D
Attribute | Value |
---|---|
Brand | Makita |
Capacity | 10.0mm |
Chuck Type | Keyless |
ECLASS Code | 21020490 |
MFR Part No. | 196309-7 |
Mount | 3/8 x 24 UNF |
UNSPSC Code | 27112807 |