£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
For use with power drills.
Chuck Size 13mm.
Chuck Capacity Max 13mm.
Attribute | Value |
---|---|
Brand | Bosch |
Capacity | 13.0mm |
Chuck Type | Keyless |
EAN | 3165140064682 |
ECLASS Code | 21020490 |
MFR Part No. | 2608572034 |
UNSPSC Code | 27112807 |