£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
DFT Drill Fix™ DFT™ Insert Grade KC7935 Indexable Drill Insert
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 28039190 |
Insert Size | 030304 |
Insert Style | DFT |
ISO Designation | DFT 030304GD |
Manufacturer Grade | KC7935 |
Material | Carbide |
Shape | Trigon |
UNSPSC Code | 23242106 |