Iscar

IDM 115 INSERT GRADE IC90 8

SKU:

ISC1313223L

MPN:

5505750

£108.32

Ex VAT

£129.98

Inc VAT

OUT OF STOCK

    Product Details

    IDM: CHAMDRILLJET exchangeable drilling bits with coolant holes, for stainless steel and high temperature alloys (ISO M). The drill head features a T-land on the cutting edge.


    Grade: IC908
    A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
    ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N: (H10-H20)(S10-S25)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    28039190

    UNSPSC Code

    23242106