£123.90
Ex VAT
£148.68
Inc VAT
Product Details
Product Specification
The SOMT-DT™ indexable drill inserts from Iscar® are ideal for medium to high feeds. Featuring a DT chip former, these inserts can be used for a variety of milling and drill mill applications with little to no jamming and marking of your project.
Features and Benefits
• Chip former avoids tool jamming and damage
• High-quality material for lasting performance
• Adaptable to a range of applications
Attribute | Value |
---|---|
Brand | Iscar |
Drilling System | Dr-Twist |
ECLASS Code | 28039190 |
Finish/Coating | PVD-AlTiN |
Insert Size | 09T306-DT |
Insert Style | SOMT-DT |
ISO Category Grade | K M P |
ISO Designation | SOMT 09T306-DT |
Manufacturer Grade | DT |
Material | Carbide |
MFR Part No. | 5507875 |
Shape | Square |
UNSPSC Code | 23242106 |