SKU:
SWT1659850A
MPN:
1659850A
£170.26
Ex VAT
£204.31
Inc VAT
Product Details
Product Specification
Series 98, high helix fine pitch ripper weldon shank 6 Piece set is the latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.
Features & Benefits
• Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry
• Range of sizes from 5-16mm
• Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity
• Enhanced by the SwissTech Peak Power coating that are suited to dry cutting applications
• Higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings
• Able to withstand the high thermal loads associated with high speed cutting applications
• Centre cutting
• Weldon shank to DIN 1835B
• Shank diameter to h6
• Dimensions to DIN 844
Notes
• Set contents: 5, 6, 8, 10, 12 and 16mm
Attribute | Value |
---|---|
Brand | SwissTech |
Corner Radius | N/A |
Cutter Diameter | 10mm 12mm 16mm 5mm 6mm |
EAN | 5036140208230 |
End Mill Type | N/A |
Finish/Coating | Peak Power |
Flute Length | 13mm 19mm 22mm 26mm 32mm |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 4 |
Number of Pieces | 6 |
Overall Length | 10 2x57 69 83 92 |
Plunge Type | Centre Cutting |
Shank Diameter | 10mm 12mm 16mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |