£321.00
Ex VAT
£385.20
Inc VAT
Product Details
Product Specification
Shanks to DIN1835B. Cutting Diameters to js12 & e8. Supplied in a wooden case.Contents: (1 of each).Series 01: 2 Flute Slot Drills. 6, 10, 12 & 16mm Diameter.Series 06: 3 Flute TiCN Coated Slot Drills. 6, 10, 12 & 16mm Diameter.Series 09: 4 Flute End Mills. 6, 10, 12 & 16mm Diameter.Series 13: 3 Flute 50 High Helix End Mills. 6, 10, 12 & 16mm Diameter.Series 25: 4 Flute Coarse & Fine Pitch TiCN Coated Ripper Cutters. 6, 10, 12 & 16mm Diameter.
Attribute | Value |
---|---|
Brand | SwissTech |
Corner Radius | N/A |
Cutter Diameter | 10mm 12mm 16mm 6mm |
End Mill Type | (8) Slot Drill |
Finish/Coating | TiCN |
Flute Length | 13mm 16mm 19mm 22mm 26mm 32mm |
Flute Type | Helical |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Number of Flutes | 2 3 4 |
Overall Length | 52 57 63 72 73 79 83 92 |
Plunge Type | Centre Cutting |
Shank Diameter | 10mm 12mm 16mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |