£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
WNMG-FW Kenloc™ finishing wiper milling inserts are ideal for use when the surface finish is of the highest importance. The multi-layer PVD-TiN/TiCN/TiN coated cermet is ideal the high speed machining of most carbon, alloy steels as well as stainless steels. with a long tool life the combination allows for excellent workpiece finishing.
Features and Benefits
• Ceremet construction for excellent finish results
• PVD-TiN/TiCN/TiN coating for prolonged tool life and higher machining speeds
• Excellent wear resistance
• Ideal for machining of most carbon and alloy steels
Specifications
• Grade: KT315
• Insert IC size: 12.7mm
• Cutting edge length: 8.687mm
• Insert thickness: 4.76mm
• Corner radius: 0.8mm
• Ceremet construction
• PVD-TiN/TiCN/TiN coating
Typical Applications
• Turning
• Carbon steel
• Alloyed steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010590 |
UNSPSC Code | 27112803 |