£34.49
Ex VAT
£41.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cutter Diameter | 4mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Blaze Coated |
Length Type | Corner Radius |
Material | Carbide |
Number of Flutes | 4 |
UNSPSC Code | 23241614 |