SKU:
GUH1616912D
MPN:
03562 016.015
£134.00
Ex VAT
£160.80
Inc VAT
22 Variations Available
Product Details
Product Specification
Series 3562 Carbide Roughing End Mills With Corner Radius
Carbide general purpose standard length endmill with corner radius for slotting, ramping,finishing,roughing and copying
• Metric
• DIN 6527L
• Helix angle 30°
• Firex coating
• 4 Flute
• Centre cutting
• 9° Rake angle
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Corner Radius | 1.5mm |
Cutter Diameter | 16mm |
Cutting Direction | Right Hand |
EAN | 4031093718950 |
ECLASS Code | 21010500 |
Finish/Coating | FIREX© |
Flute Length | 32mm |
Flute Type | Helical |
Helix Angle | 30° |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 92mm |
Plunge Type | Centre Cutting |
Series | 3562 |
Shank Diameter | 16mm |
Shank Type | Plain Round |
Standards Met | DIN 6527L |
UNSPSC Code | 23241614 |