SKU:
DOR1612236R
MPN:
6706941
£41.03
Ex VAT
£49.24
Inc VAT
50 Variations Available
Product Details
Product Specification
Product Documents
Series S262 Carbide 4FL Short Series End Mill - AlCrN Coated - Metric
Unequal Pitch End Mill
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Corner Radius | 1mm |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760684900 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 22mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S26210.0XR1.0 |
Number of Flutes | 4 |
Overall Length | 72mm |
Series | S262 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |