£40.49
Ex VAT
£48.59
Inc VAT
32 Variations Available
Product Details
Product Specification
1P240 CoroMillⓇ Plura Solid Carbide End Mill For Heavy Roughing
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Length Type | Regular |
Material | Carbide |
Material Grade | 1630 |
MFR Part No. | 26259726 |
UNSPSC Code | 23241614 |