Merlin

4600-41727 5mm 4FL HSCO T iALN WELD END MILL

SKU:

MRN0617005E

MPN:

4600-41727

£24.79

Ex VAT

£29.75

Inc VAT

OUT OF STOCK

    Product Details

    4600-41727.
    4 flute weldon flat end mill suitable for general finishing. 30° Helix. HSS-E 8%Co TiALN coated. To DIN844N ISO1641/1.


    Product Specification
    Attribute
    Value

    Brand

    Merlin

    ECLASS Code

    21010500

    Flute Length

    13mmmm

    MFR Part No.

    4600-41727

    Overall Length

    57mm

    UNSPSC Code

    23241614