£70.29
Ex VAT
£84.35
Inc VAT
Product Details
Product Specification
Short Length Milling Cutters.
Multi-fluted.
Ø-range (mm): 6.00...20.00.
Tool Material: Carb.-UF.
Carbide Grade: K/P.
Tolerance on cutting-Ø: h10.
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093684941 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Fire |
Flute Length | 40mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 6 |
Overall Length | 100.0mm |
Plunge Type | Centre Cutting |
Series | 5729 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | Guhring Standard |
UNSPSC Code | 23241614 |