SKU:
GUH1619845Z
MPN:
06736 020.000
£204.00
Ex VAT
£244.80
Inc VAT
15 Variations Available
Product Details
Product Specification
Series 6736 carbide RF100 ratio end mill features 4 flutes for improved cutting control as well as a signum coating for greater heat and wear resistance for use on steel stainless steel, cast iron, non-ferrous metals and special, super and titanium alloys. Their carbide construction allows for greater hardness and the Weldon shank securely holds the tool in place to avoid rotation during operation.
Features and Benefits
• Carbide construction for increased cutting hardness
• Signum coating for greater heat and wear resistance
• Available in metric sizes 4.00mm to 20.00mm
• 4 flutes for greater cutting control and chip flow
• Weldon shank allows for secure tool holding during operation
Typical Applications
• Slotting
• Roughing
• Ramping
• Plunging
• Finishing applications
Standards
• DIN 6527L
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 20mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4049844144583 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | nano-Si ® |
Flute Length | 38mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 104mm |
Plunge Type | Centre Cutting |
Series | 6736 |
Shank Diameter | 20mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 6527L |
UNSPSC Code | 23241614 |