SKU:
SNK1610159E
MPN:
6259606
£91.99
Ex VAT
£110.39
Inc VAT
22 Variations Available
Product Details
Product Specification
1P222 CoroMillⓇ Plura Solid Carbide End Mill For Heavy Roughing
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 12mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Flute Length | 16mmmm |
Length Type | Regular |
Material | Carbide |
Material Grade | 1630 |
MFR Part No. | 26259606 |
Overall Length | 73mm |
Series | CoroMill® Plura |
Shank Diameter | 12mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |