Iscar

EC035A12-4C04 IC900 MILLING CUTTER

SKU:

ISC1326415V

MPN:

5620541

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    EC-A-4: 4 flute, 30° helix medium length solid carbide endmills.

    Grade: IC900
    A tough sub-micron PVD TiAlN coated grade. Suitable for medium to high cutting speed. Designed for machining of heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at interrupted cuts.
    ISO Range - P/M/K: (P15-P40)(M20-M30)(K05-K25)
    ISO Range - H/S/N: (H10-H25)(S15-S25)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN

    Brand
    Iscar
    Cutter Diameter
    3.5mm
    Cutting Direction
    Right Hand
    eclassCode
    21010500
    End Mill Type
    End Mill
    Finish/Coating
    TiAlN
    Flute Length
    12.0mm
    Flute Type
    Helical
    Length Type
    Regular
    Material
    Carbide
    Number of Flutes
    4
    Overall Length
    50.0mm
    Shank Diameter
    4.0mm
    Shank Diameter Tolerance
    e8
    Shank Type
    Plain Round