£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
With the three cutting flutes located in the shell, this End Mill from Marwin® is ideal for precision cutting tasks.
Features and Benefits
• End mill style
• Quality materials for longevity
Attribute | Value |
---|---|
Brand | Marwin |
Cutter Diameter | 25mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | NCS3M 0250 |
Number of Flutes | 3 |
Plunge Type | Centre Cutting |
Series | NCS3M |
Shank Type | Weldon Flat |
Standards Met | ANSI |
UNSPSC Code | 23241614 |