£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
93° approach.
Uses VN_A and VN_G inserts.
Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 25mm |
EAN | 5036140366275 |
ECLASS Code | 21019107 |
Head Length (l2) | 37mm |
Insert Cutting Edge Length | 16.6 |
Insert Holding Type | Top Clamp & Pin Lock |
Insert Inscribed Circle | 9.525 |
Insert Shape | 35° Rhombic |
Insert Size | 1604 |
Insert Style | VN_A VN_G |
Inserts Included | (10)Carbide K Grade VN_A/VN_G Inserts |
ISO Designation | MVJNR 2525M16 |
Overall Length (l1) | 150mm |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Width (b) | 25mm |
Side to Cutting Tip (f) | 32mm |
Toolholder Style | MVJN |
UNSPSC Code | 23242106 |