£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
90° approach.
Uses RN_A and RN_G inserts.
Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.
Attribute | Value |
---|---|
Approach Angle | 90 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
EAN | 5036140366763 |
ECLASS Code | 21019107 |
Head Length (l2) | 28mm |
Insert Holding Type | Lever Lock |
Insert Shape | Round |
Insert Size | 1204 |
Insert Style | RN_A RN_G |
ISO Designation | PRSNL 2525M12 |
Set Type | Toolholder & Insert |
Shank Material | Steel |
Shank Width (b) | 25mm |
Side to Cutting Tip (f) | 32mm |
Toolholder Style | PRSN |
UNSPSC Code | 23242106 |