£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
62.5° approach.
Uses DC_T inserts.
Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.
Attribute | Value |
---|---|
Approach Angle | 62.5 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 12mm |
EAN | 5036140367289 |
ECLASS Code | 21019107 |
Head Length (l2) | 18mm |
Insert Cutting Edge Length | 7.8 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 6.35 |
Insert Shape | 55° Rhombic |
Insert Size | 07 |
Insert Style | DC_T |
Inserts Included | (10)Carbide P Grade DC_T Inserts |
ISO Designation | SDNCN 1212F07 |
Overall Length (l1) | 80mm |
Set Type | Toolholder & Insert |
Shank Height (h) | 12mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 12mm |
Side to Cutting Tip (f) | 6mm |
Toolholder Style | SDNC |
UNSPSC Code | 23242106 |