£88.49
Ex VAT
£106.19
Inc VAT
Product Details
Product Specification
93° approach.
Uses VN_G inserts.
Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140367449 |
ECLASS Code | 21019107 |
Head Length (l2) | 22mm |
Insert Cutting Edge Length | N/A |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | N/A |
Insert Shape | 35° Rhombic |
Insert Size | 12T3 |
Insert Style | VN_G |
Inserts Included | (10)Carbide P Grade VN_G Inserts |
ISO Designation | SVJNL 2020K12 |
Overall Length (l1) | 125mm |
Set Type | Toolholder & Insert |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | SVJN |
UNSPSC Code | 23242106 |