£124.00
Ex VAT
£148.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Clamp-on type. The modular blade allows for high rigidity and accuracy (TriForce System). Various insert types.
00° type holder
GY Series Right Hand Modular Holder & Blade For 3.00mm Grooving Width
Attribute | Value |
---|---|
Blade Length | 142 - 161mm |
Blade Type | Modular |
Brand | Mitsubishi |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
ISO Designation | GYHR 2525M00-M25R |
Maximum Grooving Depth | 25mm |
Maximum Grooving Width | 3mm |
MFR Part No. | 90021909 |
Seat Size | F |
Series | GY |
UNSPSC Code | 23242106 |
Workpiece Diameter | 12 |