£139.00
Ex VAT
£166.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Holders for external Turning and Grooving.
Left Hand:
TTEL 2020-3: Overall length 125mm. Shank: 20 x 20mm. Insert type T_J/C, TDT, TDG.
Right Hand:
TTER 2020-2: Overall length 125mm. Shank: 20 x 20mm. Insert type TDT.
TTER 2020-3: Overall length 125mm. Shank: 20 x 20mm. Insert type T_J/C, TDT, TDG.
TTER 2525-2: Overall length 150mm. Shank: 25 x 25mm. Insert type TDG.
TTER 2525-3: Overall length 150mm. Shank: 25 x 25mm. Insert type T_J/C, TDT, TDG.
TTER 2525-4: Overall length 150mm. Shank: 25 x 25mm. Insert type T_J/C, TDT, TDG.
Attribute | Value |
---|---|
Brand | Taegutec |
ECLASS Code | 28039190 |
ISO Designation | TTER 20-20-2 |
MFR Part No. | 2800040 |
UNSPSC Code | 23242106 |