£325.54
Ex VAT
£390.65
Inc VAT
Product Details
Product Specification
Intenss Pro-Die Bandsaw Blade - 1638mm x 13mm x 0.65mm x 10-14 TPI
Attribute | Value |
---|---|
Backing Material | Alloy Steel |
Blade Back Type | Hard Back |
Blade Length | 13mm |
Blade Material | Carbon Steel |
Blade Thickness | 0.65mm |
Blade Type | Coil |
Blade Width | 13mm |
Brand | Starrett |
ECLASS Code | 21011601 |
Material Application | Carbon Steel Die Steel Mould Steel Stainless Steel |
Pitch | Variable |
Rake Angle | Positive |
Series | Intenss™ PRO-DIE |
Teeth per Inch | 10 to 14TPI |
Tooth Form | Variable |
Tooth Set | Raker |
UNSPSC Code | 23231100 |