£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
FC23 - ‘C’ Washer
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 13mm |
B | 55mm |
Brand | Indexa |
C | 10mm |
Dimensions | 13mm |
EAN | 5036140086036 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT23-1255 |
Series | FC23 |
Surface Finish | Black Oxide |
Type | C Washer |
UNSPSC Code | 23153402 |