£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
This double-ended GRIP™ insert from Iscar® is made for endurance. Coated with TiAlN PVD, this groove-turn and parting insert is designed for the machining of heat-resistant alloys, as well as austenitic stainless steel, and hard steel. With no limit on cutting depth, this grade IC807 insert is suitable for both external and internal machining applications.
Features and Benefits
• Solid carbide alloys for heat-resistant machining
• Double-ended twisted geometry technology for wear-resistance
• Industrial strength for long tool life
Typical Applications
• Heat-resistant alloys
• Stainless steel
• Hard steel
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.4mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Category Grade | K M P |
ISO Designation | GRIP 4004Y |
Manufacturer Grade | IC807 |
Material | Carbide |
Series | GRIP Groove-Turn & Parting Insert |
UNSPSC Code | 23242105 |