£29.29
Ex VAT
£35.15
Inc VAT
Product Details
Product Specification
The N123J2 CoroCut® 1-2 Turning Inserts from Sandvik feature 2 cutting edges with a TM chip breaker and a durable CVD TICN+AL2O3+TIN coating for prolonged tool life.
Features and Benefits
• 2 cutting edges with TM chip breaker
• Durable CVD TICN+AL2O3+TIN coating for improved tool life
Specifications
• Insert size and shape: CoroCut 1-2 -size J2
• Cutting edges: 2
• Cutting width: 5mm
• Corner radius: 8mm (right and left)
• Grade: 4325
• Coating: CVD TICN+AL2O3+TIN
• Chip breaker: TM
• Cutting width upper tolerance: 0.1mm
• Cutting width lower toloerance: - 0.1mm
Typical Applications
• Turning
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik |
ECLASS Code | 21010901 |
ISO Designation | N123J2-0500-0008-TM |
UNSPSC Code | 23242105 |