Iscar

PENTA 24N300J040 INSERT GRADE IC908

SKU:

ISC1315214S

MPN:

6003130

£38.49

Ex VAT

£46.19

Inc VAT

OUT OF STOCK

    Product Details

    ISCAR has developed a new insert designated PENTACUT, with 5 cutting edges, for multifunction applications including grooving, parting, recessing and chamfering. This cost effective insert is designed to perform shallow grooving operations and parting of small solid bars up to 12.5 mm in diameter. Each cutting edge on the pentagonal shaped insert is equipped with a unique J-type positive chipformer that provides excellent chip control in grooving, parting and recessing (light side turning) applications.


    For all dimensional and technical specifications please refer to our catalogue.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    ISO Designation

    PENTA 24N300J040

    Manufacturer Grade

    IC908

    Material

    Carbide

    Series

    Pentacut

    UNSPSC Code

    23242105